Insert drill bodies Sandvik Coromant
Drilling diameter | 43 mm |
---|---|
Apparent length | 206.3074 mm |
Tail diameter | 50 mm |
Drilling diameter | 43 mm |
---|---|
Apparent length | 206.3074 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 80.6926 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days