SANDVIK 880-D0740V80-04 CORODRILL 880 6770840
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0740V80-04
Rubix:317A3879
Manufacturer :6770840
EAN:26770840




Technical specifications
| Drilling diameter | 74 mm |
|---|---|
| Apparent length | 374.63 mm |
| Tail diameter | 80 mm |
Product details : SANDVIK 880-D0740V80-04 CORODRILL 880 6770840
Technical specifications
Attributes
| Drilling diameter | 74 mm |
|---|---|
| Apparent length | 374.63 mm |
| Tail diameter | 80 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 19.37 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,349.50 excl. VAT
/ Each
£ 2,819.40 incl. VAT
- Usually arrives within 14 working days