References
Sandvik Coromant:880-D1400C6-03
Rubix:286A8242
Manufacturer :5765150




Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 79.6778 mm |
| Tail diameter | 63 mm |
Product details : SANDVIK 880-D1400C6-03 5765150
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 79.6778 mm |
| Tail diameter | 63 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 38.32 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days