SANDVIK 880-D0770LX50-04 CORODRILL 880 6660453
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0770LX50-04
Rubix:317A3921
Manufacturer :6660453




Technical specifications
| Drilling diameter | 77 mm |
|---|---|
| Apparent length | 384.6 mm |
| Tail diameter | 50.8 mm |
Product details : SANDVIK 880-D0770LX50-04 CORODRILL 880 6660453
Technical specifications
Attributes
| Drilling diameter | 77 mm |
|---|---|
| Apparent length | 384.6 mm |
| Tail diameter | 50.8 mm |
| Ratio of length to drilling diameter | 4.1039 |
| Tail length | 81.4 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,349.50 excl. VAT
/ Each
£ 2,819.40 incl. VAT
- Usually arrives within 14 working days