Insert drill bodies Sandvik Coromant
Drilling diameter | 50.8 mm |
---|---|
Apparent length | 191.7644 mm |
Tail diameter | 38.1 mm |
Drilling diameter | 50.8 mm |
---|---|
Apparent length | 191.7644 mm |
Tail diameter | 38.1 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 70.8186 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days