Insert drill bodies Sandvik Coromant
Drilling diameter | 78 mm |
---|---|
Apparent length | 384.6 mm |
Tail diameter | 50 mm |
Drilling diameter | 78 mm |
---|---|
Apparent length | 384.6 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 4,05128 |
Tail length | 81.4 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days