References
Sandvik Coromant:880-D0840LX63-04
Rubix:286A7249
Manufacturer :6660372




Technical specifications
| Drilling diameter | 84 mm |
|---|---|
| Apparent length | 414.5 mm |
| Tail diameter | 63.5 mm |
Product details : SANDVIK 880-D0840LX63-04 6660372
Technical specifications
Attributes
| Drilling diameter | 84 mm |
|---|---|
| Apparent length | 414.5 mm |
| Tail diameter | 63.5 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 103.1 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,837.90 excl. VAT
/ Each
£ 3,405.48 incl. VAT
- Usually arrives within 14 working days