References
Sandvik Coromant:880-D1900C5-03
Rubix:286A8176
Manufacturer :5765286




Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.618 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D1900C5-03 5765286
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.618 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 30.38 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days