MITSUBCARB MVX5700X5F50 INDEXABLE DRILL 91125
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX5700X5F50
Rubix:277A0071


Technical specifications
| Drilling diameter | 57 mm |
|---|---|
| Apparent length | 292 mm |
| Tail diameter | 50 mm |
Product details : MITSUBCARB MVX5700X5F50 INDEXABLE DRILL 91125
Technical specifications
Attributes
| Drilling diameter | 57 mm |
|---|---|
| Apparent length | 292 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 725.89 excl. VAT
/ Each
£ 871.07 incl. VAT
- Usually arrives within 14 working days