Insert drill bodies Sandvik Coromant
Drilling diameter | 55 mm |
---|---|
Apparent length | 208.1084 mm |
Tail diameter | 40 mm |
Drilling diameter | 55 mm |
---|---|
Apparent length | 208.1084 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 70.8916 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days