SANDVIK 880-D1300C5-04 CORODRILL 880 5764980
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1300C5-04
Rubix:318A0242
Manufacturer :5764980




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 87.6152 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D1300C5-04 CORODRILL 880 5764980
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 87.6152 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 30.38 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 712.87 excl. VAT
/ Each
£ 855.44 incl. VAT
- Usually arrives within 14 working days