SANDVIK 880-D0690V80-03 CORODRILL 880 6770828
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0690V80-03
Rubix:317A4733
Manufacturer :6770828




Technical specifications
| Drilling diameter | 69 mm |
|---|---|
| Apparent length | 275.73 mm |
| Tail diameter | 80 mm |
Product details : SANDVIK 880-D0690V80-03 CORODRILL 880 6770828
Technical specifications
Attributes
| Drilling diameter | 69 mm |
|---|---|
| Apparent length | 275.73 mm |
| Tail diameter | 80 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 19.27 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,863.57 excl. VAT
/ Each
£ 2,236.28 incl. VAT
- Usually arrives within 14 working days