SANDVIK 880-D1450C4-03 CORODRILL 880 5765169
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1450C4-03
Rubix:318A1760
Manufacturer :5765169




Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 79.6745 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1450C4-03 CORODRILL 880 5765169
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 79.6745 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3.03448 |
| Tail length | 24.3255 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days