SANDVIK 880-D2390L25-03 CORODRILL 880 5765449
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2390L25-03
Rubix:318A2046
Manufacturer :5765449




Technical specifications
| Drilling diameter | 23.9 mm |
|---|---|
| Apparent length | 94.539 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2390L25-03 CORODRILL 880 5765449
Technical specifications
Attributes
| Drilling diameter | 23.9 mm |
|---|---|
| Apparent length | 94.539 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,013 mm |
| Tail length | 56.461 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 599.40 excl. VAT
/ Each
£ 719.28 incl. VAT
- Usually arrives within 14 working days