SANDVIK 880-D2500L25-04 CORODRILL 5765369
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2500L25-04
Rubix:262A5380
Manufacturer :5765369
EAN:11802556




Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 123.522 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2500L25-04 CORODRILL 5765369
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 123.522 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 564.785 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 531.05 excl. VAT
/ Each
£ 637.26 incl. VAT
- Usually arrives within 14 working days