SANDVIK 880-D4200L40-03 3D PERFOMAX DRILL
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4200L40-03
Rubix:274A5091
Manufacturer :5765481




Technical specifications
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 159.276 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4200L40-03 3D PERFOMAX DRILL
Technical specifications
Attributes
| Drilling diameter | 42 mm |
|---|---|
| Apparent length | 159.276 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.724 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 838.66 excl. VAT
/ Each
£ 1,006.39 incl. VAT
- Usually arrives within 14 working days