References
Sandvik Coromant:880-D2800C4-03
Rubix:1119547
Manufacturer :5765486


Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 128.4607 mm |
| Tail diameter | 40 mm |
Product details : SVK CDRILL 880 CAPTO880-D2800C4-03
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 128.4607 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 24.54 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 791.80 excl. VAT
/ Each
£ 950.16 incl. VAT
- Usually arrives within 14 working days