SANDVIK 880-D3100C5-03 CORODRILL 880 5765348
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D3100C5-03
Rubix:317A8406
Manufacturer :5765348




Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 140.4034 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D3100C5-03 CORODRILL 880 5765348
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 140.4034 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 30.5966 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 860.86 excl. VAT
/ Each
£ 1,033.03 incl. VAT
- Usually arrives within 14 working days