References
Sandvik Coromant:880-D3600L40-02
Rubix:286A8069
Manufacturer :5765462




Technical specifications
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 103.3276 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3600L40-02 5765462
Technical specifications
Attributes
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 103.3276 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.6724 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 711.64 excl. VAT
/ Each
£ 853.97 incl. VAT
- Usually arrives within 14 working days