SANDVIK 880-D4400L50-04 CORODRILL 880 5765469
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4400L50-04
Rubix:317A7651
Manufacturer :5765469




Technical specifications
| Drilling diameter | 44 mm |
|---|---|
| Apparent length | 210.276 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D4400L50-04 CORODRILL 880 5765469
Technical specifications
Attributes
| Drilling diameter | 44 mm |
|---|---|
| Apparent length | 210.276 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 80.724 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 964.47 excl. VAT
/ Each
£ 1,157.36 incl. VAT
- Usually arrives within 14 working days