References
Sandvik Coromant:880-D1850L25-04
Rubix:286A8171
Manufacturer :5765315




Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 92.652 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1850L25-04 5765315
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 92.652 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4,019 mm |
| Tail length | 56.348 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days