Insert drill bodies Sandvik Coromant
Drilling diameter | 46 mm |
---|---|
Apparent length | 221.26 mm |
Tail diameter | 50 mm |
Drilling diameter | 46 mm |
---|---|
Apparent length | 221.26 mm |
Tail diameter | 50 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 80.74 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days