WALTER P6004-D2200R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656285
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D22,00R WNN25
Rubix:298A8359
Manufacturer :5656285

Documents
Product details : WALTER P6004-D2200R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656285
ALTIUS
Drill bits P6004-D22,00R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|---|
| Apparent length | 14.296 mm |
| Tail | f |
| Tail diameter | 5 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.65 |
| Tail length | 6 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 177.33 excl. VAT
/ Each
£ 212.80 incl. VAT
- Usually arrives within 14 working days