References
Sandvik Coromant:880-D5300L40-02
Rubix:286A6901
Manufacturer :5765517




Technical specifications
| Drilling diameter | 53 mm |
|---|---|
| Apparent length | 148.1244 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D5300L40-02 5765517
Technical specifications
Attributes
| Drilling diameter | 53 mm |
|---|---|
| Apparent length | 148.1244 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 2 |
| Tail length | 70.8756 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 881.83 excl. VAT
/ Each
£ 1,058.20 incl. VAT
- Usually arrives within 14 working days