SANDVIK DS20-D3100L40-06 CORODRILL 880 7548898
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:DS20-D3100L40-06
Rubix:317A7131
Manufacturer :7548898
EAN:7323223643704


Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 220.16 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK DS20-D3100L40-06 CORODRILL 880 7548898
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 220.16 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 6 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,034.77 excl. VAT
/ Each
£ 1,241.72 incl. VAT
- Usually arrives within 14 working days