References
Sandvik Coromant:880-D6100L40-03
Rubix:286A6807
Manufacturer :5765574




Technical specifications
| Drilling diameter | 61 mm |
|---|---|
| Apparent length | 231.0604 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D6100L40-03 5765574
Technical specifications
Attributes
| Drilling diameter | 61 mm |
|---|---|
| Apparent length | 231.0604 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.9396 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 958.31 excl. VAT
/ Each
£ 1,149.97 incl. VAT
- Usually arrives within 14 working days