Insert drill bodies Sandvik Coromant
Drilling diameter | 34.925 mm |
---|---|
Apparent length | 139.7 mm |
Tail diameter | 38.1 mm |
Drilling diameter | 34.925 mm |
---|---|
Apparent length | 139.7 mm |
Tail diameter | 38.1 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 70.5922 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days