References
Sandvik Coromant:880-D1950L25-04
Rubix:286A8172
Manufacturer :5765317




Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 98.644 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1950L25-04 5765317
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 98.644 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 563.556 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days