MITSUBCARB MVX4800X5F40 INDEXABLE DRILL 91081
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX4800X5F40
Rubix:277A0041


Technical specifications
| Drilling diameter | 48 mm |
|---|---|
| Apparent length | 247 mm |
| Tail diameter | 40 mm |
Product details : MITSUBCARB MVX4800X5F40 INDEXABLE DRILL 91081
Technical specifications
Attributes
| Drilling diameter | 48 mm |
|---|---|
| Apparent length | 247 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 65 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 619.39 excl. VAT
/ Each
£ 743.27 incl. VAT
- Usually arrives within 14 working days