Bit drill bodies Sandvik Coromant
Min. diameter | 16 mm |
---|---|
Ratio of length to drilling diameter | 3,169 mm |
Length of cut | 53.56 mm |
Min. diameter | 16 mm |
---|---|
Ratio of length to drilling diameter | 3,169 mm |
Length of cut | 53.56 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Tail length | 52.58 mm |
Internal cooling | Yes |
Max diameter | 16.99 mm |
Apparent length | 69.42 mm |
Usually arrives within 14 working days