References
Dormer:H8531.1/64
Rubix:2019438
EAN:7320760033180




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 88 mm |
| Tail diameter | 31.75 mm |
Product details : DOR H853 1.1/64 HSS HYDRA S/S X3D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 88 mm |
| Tail diameter | 31.75 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 170 mm |
Show UNSPSC/ECL@SS
£ 408.39 excl. VAT
/ Each
£ 490.07 incl. VAT
- Usually arrives within 14 working days