Bit drill bodies Sandvik Coromant
Min. diameter | 21 mm |
---|---|
Ratio of length to drilling diameter | 10,193 mm |
Length of cut | 223.23 mm |
Min. diameter | 21 mm |
---|---|
Ratio of length to drilling diameter | 10,193 mm |
Length of cut | 223.23 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Tail length | 59.32 mm |
Internal cooling | Yes |
Max diameter | 21.99 mm |
Apparent length | 243.68 mm |
Usually arrives within 14 working days