Angular contact ball bearing FAG 7224-B-XL-MP-UA, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Angular contact ball bearing
See technical informationReferences
FAG:7224-B-XL-MP-UA
Rubix:208A7774
Manufacturer :0190032180000
EAN:4012801283168

Product details : FAG 7224-B-XL-MP-UA ANGULAR CONTACT BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x215x215 mm |
|---|---|
| Logistic Weight | 6080 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 3700 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 397.87 excl. VAT
/ Each
£ 477.44 incl. VAT
- Delivery usually within ( 7 ) days
