Angular contact ball bearing FAG 3314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3314
Rubix:228A9975
Manufacturer :0167138690000
EAN:4012801196802

Product details : FAG 3314 DOUBLE ROW ANGULAR CONTACT BALL BEARING 167138690000
Angular contact ball bearing 33, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x150x150 mm |
|---|---|
| Logistic Weight | 4890 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33 |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 176000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 221.18 excl. VAT
/ Each
£ 265.42 incl. VAT
- Delivery usually within ( 7 ) days
