Toroidal Roller Bearing SKF
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 80 mm |
Logistic Weight | 15036 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | C 31 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days