References
SKF:C 2218 K
Rubix:102A4176
Manufacturer :93741
EAN:7316577759474

Product details : SKF SKF CARB BEARING C 2218 K
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x160x160 mm |
|---|---|
| Logistic Weight | 3200 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | c22 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 380 N |
| Dyn. Load rating | 325 N |
| Reference speed | 3800 rpm |
| Limit speed | 5300 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 462.38 excl. VAT
/ Each
£ 554.86 incl. VAT
- Delivery usually within ( 3 ) days
