Toroidal Radial CARB Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x200x200 mm |
---|---|
Logistic Weight | 6718 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | C3 |
Series | C22 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 620 N |
Dyn. Load rating | 530 N |
Reference speed | 3200 rpm |
Limit speed | 4300 rpm |
Sealing | Open |
Usually arrives within 14 working days