Tapered roller bearing SKF
Inner diameter | 38112 mm |
---|---|
Outer diameter | 71016 mm |
Width | 19.578 mm |
Logistic Weight | 312 g |
---|---|
Inner diameter | 38112 mm |
Outer diameter | 71016 mm |
Width | 19.578 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Limit speed | 10000 rpm |
Total bearing width | 18258 mm |
Basic static load, radial - C0r | 71 N |
Basic dynamic load, radial - Cr | 52.8 N |
Usually arrives within 14 working days