Tapered roller bearing Timken LL714649, Outer diameter: 105.57 mm | Inner diameter: 76.2 mm | Width: 13.5 mm
Timken Tapered Roller Bearing LL714600
See technical informationReferences
Timken:LL714649
Rubix:106A1075
Manufacturer :100100511
EAN:0053893666730


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 105.57 mm |
| Width | 13.5 mm |
Product details : TIMKEN LL714649-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 208,7 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 105.57 mm |
| Width | 13.5 mm |
| Bearing Clearance | cn |
| Series | ll714600 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 258.35 excl. VAT
/ Each
£ 310.02 incl. VAT
- Usually arrives within 14 working days




