Spherical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 650 mm |
Width | 157 mm |
Inner diameter | 440 mm |
---|---|
Outer diameter | 650 mm |
Width | 157 mm |
Bearing Clearance | CN |
Series | 230..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 610 rpm |
Limit speed | 1030 rpm |
Basic static load, radial - C0r | 6900000 N |
Basic dynamic load, radial - Cr | 3950000 N |
Usually arrives within 14 working days