Timken Tapered Roller Bearing A2000
Inner diameter | 9.525 mm |
---|---|
Outer diameter | 31.99 mm |
Width | 10.01 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 25,9 g |
Inner diameter | 9.525 mm |
Outer diameter | 31.99 mm |
Width | 10.01 mm |
Bearing Clearance | cn |
Series | a2000 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days