Tapered roller bearing NSK 30220J, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 37 mm


Tapered roller bearing 302

References
nsk:30220J
rubix:104A0417
manufacturer :HR30220J 5
ean:00029176020179
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width37 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 30220J


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Logistic Weight3850 g
Inner diameter100 mm
Outer diameter180 mm
Width37 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 154.14 excl. VAT
/ Each
£ 184.97 incl. VAT
  • Usually arrives within 14 working days