Tapered roller bearing NTN 33213U, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm
NTN - Tapered Roller Bearing - 33213U
See technical informationReferences
NTN:33213U
Rubix:204A6858
EAN:4547359530698



Product details : NTN 33213U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x41 mm |
|---|---|
| Logistic Weight | 2010 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 195000 N |
Show UNSPSC/ECL@SS
£ 54.21 excl. VAT
/ Each
£ 65.05 incl. VAT
- Delivery usually within ( 3 ) days
