SKF C2238/C3 CARB TORODIAL ROLLER BEARING EACH


Toroidal Roller Bearing SKF

References
skf:C 2238/C3
rubix:243A3786
ean:7316570233827
brand logo
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
See all Specifications

Product details : SKF C2238/C3 CARB TORODIAL ROLLER BEARING EACH


CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.

Technical specifications


Attributes
Logistic Weight34400 g
Inner diameter190 mm
Outer diameter340 mm
Width92 mm
Bearing ClearanceC3
SeriesC 22
SealingOpen
Show UNSPSC/ECL@SS
£ 3,454.33 excl. VAT
/ Each
£ 4,145.20 incl. VAT
  • Usually arrives within 14 working days