Roller bearing Toroidal radial CARB bearings
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Logistic Weight | 62600 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 128 mm |
Bearing Clearance | C4 |
Series | C 31 |
Cage | Steel |
Stat. Load rating | 3450 N |
Dyn. Load rating | 2320 N |
Reference speed | 1300 rpm |
Limit speed | 1700 rpm |
Sealing | Open |
Usually arrives within 14 working days