References
SKF:C 2218/C3
Rubix:202A0267
Manufacturer :93742
EAN:7316577759498

Product details : SKF C2218/C3 TOROIDAL ROLLER BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x160x160 mm |
|---|---|
| Logistic Weight | 3320 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Series | c22 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 380 N |
| Dyn. Load rating | 325 N |
| Reference speed | 3800 rpm |
| Limit speed | 5300 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 462.38 excl. VAT
/ Each
£ 554.86 incl. VAT
- Usually arrives within 14 working days
