Toroidal Radial CARB Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 791,9 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | c22 |
Material | bearing steel |
Cage | other |
Stat. Load rating | 134 N |
Dyn. Load rating | 132 N |
Limit speed | 3400 rpm |
Sealing | open |
Usually arrives within 14 working days