Toroidal Radial CARB Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 6199 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | C23 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 550 N |
Dyn. Load rating | 510 N |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Sealing | Open |
Usually arrives within 14 working days