References
SKF:C 2316 K/C3
Rubix:102A3576
Manufacturer :97249
EAN:7316570685992

Product details : SKF SPHERICAL ROLLER BEARING C 2316 K/C3
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x170x170 mm |
|---|---|
| Logistic Weight | 6060 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Series | c23 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 550 N |
| Dyn. Load rating | 510 N |
| Reference speed | 3400 rpm |
| Limit speed | 4500 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 665.86 excl. VAT
/ Each
£ 799.03 incl. VAT
- Delivery usually within ( 3 ) days
