Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584795
rubix:
2575643
ean:
3165140376167
Technical specifications
Diameter
48
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
Diameter mm: 48
Diameter inches: 1 7/8
Technical specifications
Attributes
Logistic Weight
150
g
Packaged dimensions (D x W x H)
160
x
75
x
50
mm
Package weight
150
g
Diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.26
excl. VAT
/
Each
£
29.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT CSC27 CORDLESS HOLE SAW 27MM
STARRETT FCH0318 79MM FAST CUT HOLESAW
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM
BAHCO 3830-140-VIP HOLESAW BIM 140MM IP
GISS HOLE SAW DIAMETER 76MM 865619
GISS HOLE SAW DIAMETER 25MM 865609
EVOLUTION BX24L-24MM ROTOBOR CUTTER LONG 24MM
2608584797 BOSCH 54MM HOLE SAW
EVOLUTION ROTOBOR CUTTER SHORT 35MM
BAHCO 3830-17-VIP HOLESAW BIM 17MM IP
IRWIN 10504183 BI-METAL HOLESAW 48MM
BAHCO 3832-67 HOLESAW CARB TIPPED 67MM IP
BAHCO 3832-95 HOLESAW CARB TIPPED 95MM IP
IRWIN 10504177 BLUE 38MM DIAMETER
BAHCO 3830-111-VIP HOLESAW BIM 111MM IP